Gator Grip Assy, 400MCM- 500MCM Extra Short

Item #: 318835

Cat #: GG400-500XS

UPC: 783310055075

Sign In or Register to view pricing and more.
Documents & Guides
Grip, Diameter: 400 MCM to 500 MCM, Overall Length: 13-1/2” (343 mm)

Overview

Grip, Diameter: 400 MCM to 500 MCM, Overall Length: 13-1/2” (343 mm)
2 Minute Set-up 6 Grips cover the cable size from 1AWG through 1000 MCM 5 Different harness lengths to prevent overlap during cable pull Use Greenlee EK12IDL or HK12ID to crimp any size without changing dies
Also known as: 783310055075, GG400-500XS

Specifications

Length: 13 1/2 in
Gauge: 400, 500
Type: Grip
Length: 13 1/2 in
Type: Grip
Gauge: 400, 500

Customer Reviews

No reviews for this product
(0)