![Gator Grip Assy, 1- 1/0 Medium Gator Grip Assy, 1- 1/0 Medium](https://rexel-cdn.com/products/gregg110m.jpg?i=E22F2F90-D698-49AF-9ED3-20095909B0F3&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Grip, Diameter: 1 AWG to 1/0 AWG, Overall Length: 27-1/2” (698 mm)
Overview
Grip, Diameter: 1 AWG to 1/0 AWG, Overall Length: 27-1/2” (698 mm)
2 Minute Set-up 6 Grips cover the cable size from 1AWG through 1000 MCM 5 Different harness lengths to prevent overlap during cable pull Use Greenlee EK12IDL or HK12ID to crimp any size without changing dies
Also known as: 783310054719, GG1-1/0M
Specifications
Length: | 27 1/2 in |
Gauge: | 1, 1/0 |
Type: | Grip |
Length: | 27 1/2 in |
Type: | Grip |
Gauge: | 1, 1/0 |
Customer Reviews
No reviews for this product
(0)