Gang Box, 1-Gang, 2-1/2 Deep, 1/2" and 3/4" KOs, Steel

Item #: 31881

Cat #: GW-125-G

UPC: 785991920888

Documents & Guides
Masonary Box, 1-Gang, Gangable, 2-1/2 Deep, Side Knockouts: 1/2 Inch and 3/4 Inch, Cubic Inches: 15, Steel
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Raco
690 Masonry Box, 1-Gang, Metallic
Item #: 36944
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Cooper Crouse-Hinds
TP682 1 G MASON BOX 2 1/2 DP 1/2 AND 3/4 KO
Item #: 581895
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Masonary Box, 1-Gang, Gangable, 2-1/2 Deep, Side Knockouts: 1/2 Inch and 3/4 Inch, Cubic Inches: 15, Steel
Also known as: 785991920888, GW-125-G

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Gangs: 1
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 15 in³
Knockout Diameter: 1/2 in, 3/4 in
Gangs: 1
Material: Steel
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Cubic Inches: 15 in³

Customer Reviews

No reviews for this product
(0)