![Low-Profile Emergency Ballast Low-Profile Emergency Ballast](https://rexel-cdn.com/products/bodb50lp.jpg?i=4FB4EBDD-48E7-4627-B267-F088216B6764&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 1100-1400 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17 - 215 W (2’ - 8’) T8, T9, T10 or T12 fluorescent lamps and (4-pin) long compacts. One- or two-lamp operation may be selected
Overview
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 1100-1400 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17 - 215 W (2’ - 8’) T8, T9, T10 or T12 fluorescent lamps and (4-pin) long compacts. One- or two-lamp operation may be selected
The B50LP low-profile emergency ballast works in conjunction with a low-profile or standard size AC ballast to convert new or existing fluorescent fixtures into unobtrusive emergency lighting.
Also known as: B50LP
Specifications
Shape: | T9 (Tubular), PL-L (Twin Tube Long), T10 (Tubular), T12-6U (U-Bend), T8 (Tubular), T12 (Tubular), T8-6U (U-Bend), T8-1-5/8 (U-Bend) |
Wattage: | 35, 24, 55, 44, 34, 38, 70, 160, 18, 32, 23, 26, 100, 110, 132, 59, 39, 75, 85, 51, 31, 28, 20, 25, 30, 40, 86, 80, 27, 124, 17, 56, 36, 58, 95, 60, 50, 29, 21, 19, 22, 215, 135 |
Type: | Emergency, Electronic |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Shape: | T9 (Tubular), PL-L (Twin Tube Long), T10 (Tubular), T12-6U (U-Bend), T8 (Tubular), T12 (Tubular), T8-6U (U-Bend), T8-1-5/8 (U-Bend) |
Type: | Emergency, Electronic |
Volts AC Range: | 120 - 277 |
Wattage: | 35, 24, 55, 44, 34, 38, 70, 160, 18, 32, 23, 26, 100, 110, 132, 59, 39, 75, 85, 51, 31, 28, 20, 25, 30, 40, 86, 80, 27, 124, 17, 56, 36, 58, 95, 60, 50, 29, 21, 19, 22, 215, 135 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)