Pilot Light, LED, 12-130V AC/DC, NEMA 7/9, Multi Color, 30mm

Item #: 318743

Cat #: 800H-QPH2M

UPC: 885630118109

Documents & Guides
Pilot Light, LED, 12 - 130 Volt AC/DC, Multi Color Kit, 30 mm, NEMA 7/9,
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Light, LED, 12 - 130 Volt AC/DC, Multi Color Kit, 30 mm, NEMA 7/9,
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QPH2M is an 800H hazardous location type 7 and 9 pilot light from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630118109, 800H-QPH2M

Specifications

Size: 30 mm
Material: Plastic
Type: Pilot Light
IP/NEMA Rating: NEMA 7, NEMA 9
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Standards: Build America Buy America Compliant
Size: 30 mm
Type: Pilot Light
Volts AC Range: 12 - 130
Standards: Build America Buy America Compliant
Material: Plastic
IP/NEMA Rating: NEMA 7, NEMA 9
Volts DC Range: 12 - 130

Customer Reviews

No reviews for this product
(0)