Contactor, IEC, 43A, 3P, 24VDC Coil, 1NC

Item #: 318732

Cat #: 100-C43EJ01

UPC: 612598537242

Sign In or Register to view pricing and more.
Contactor, IEC, 43 Amp, 3-Pole, 24 Volt DC with Electronic Coil, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 43 Amp, 3-Pole, 24 Volt DC with Electronic Coil, 1 Normally Closed, Auxiliary Contact
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 612598537242, 100-C43EJ01

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 43
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 43

Customer Reviews

No reviews for this product
(0)