This product has been discontinued.
Compact Fluorescent Lamp, Micro Mini-Twist, 13W, 6500K
Item #: 318707
Cat #: CF13EL/MICRO/865/RP3
UPC: 046135269295
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 6500K, Note: RP3 indicates special retail packaging and 3 lamps per pack, Standard Case Qty: 18 Sylvania Part # 26929
Overview
Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 6500K, Note: RP3 indicates special retail packaging and 3 lamps per pack, Standard Case Qty: 18 Sylvania Part # 26929
Also known as: 046135269295, CF13EL/MICRO/865/RP3
Specifications
Shape: | EL/mDT2 (Mini-Twister) |
Color Temperature: | 6500 (Daylight) |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 800 |
Light Technology: | Fluorescent |
Shape: | EL/mDT2 (Mini-Twister) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Lumens: | 800 |
Color Temperature: | 6500 (Daylight) |
Wattage: | 13 |
Volts AC: | 120 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)