Adapter Plate, Fiber Optic, 12 Port, ST-Style, SM/MM, CCH-CP, Black
Item #: 318662
Cat #: CCH-CP12-25T
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, Fiber Optic, 12 Port, ST-Style, SM/MM, CCH-CP, Black
Overview
Adapter Plate, Fiber Optic, 12 Port, ST-Style, SM/MM, CCH-CP, Black
Also known as: CCH-CP12-25T
Specifications
Type: | Singlemode, Duplex, Multimode |
Mounting: | Surface |
Color: | Black |
Number of Ports: | 12 |
Connector Type: | ST |
Type: | Singlemode, Duplex, Multimode |
Color: | Black |
Connector Type: | ST |
Mounting: | Surface |
Number of Ports: | 12 |
Customer Reviews
No reviews for this product
(0)