2 POS 2 CKT SELECTOR SWITCH

Item #: 318653

Cat #: SSBA12Q

UPC: 781381634335

Sign In or Register to view pricing and more.
Documents & Guides
Intraground Non Illuminated Selector Switch, Number Of Steps: 2, Contact Configuration: 1 NO/1 NC, Contact Rating: 10 AMP At 600 VAC, Enclosure: NEMA 3, 7C, 7D, 9E, 9F, 9G, Mounting: Surface Mount With 1/2 IN NPSM, Operation: Maintained,

Overview

Intraground Non Illuminated Selector Switch, Number Of Steps: 2, Contact Configuration: 1 NO/1 NC, Contact Rating: 10 AMP At 600 VAC, Enclosure: NEMA 3, 7C, 7D, 9E, 9F, 9G, Mounting: Surface Mount With 1/2 IN NPSM, Operation: Maintained,
Also known as: 781381634335, SSBA12Q

Specifications

Poles: 2
Amps: 10
Type: Selector Switch
IP/NEMA Rating: NEMA 3
Poles: 2
Type: Selector Switch
Amps: 10
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)