Breaker, 225/30A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 318608

Cat #: BQ225230

UPC: 786676004510

Sign In or Register to view pricing and more.
Breaker, CTL Quadplex, With Rejection Tab, 2-Pole, 25 Amp, 10 kAIC, Outer Independent Trip and 2-Pole 30 Amp Center Independent Trip, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 VAC.

Overview

Breaker, CTL Quadplex, With Rejection Tab, 2-Pole, 25 Amp, 10 kAIC, Outer Independent Trip and 2-Pole 30 Amp Center Independent Trip, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 VAC.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676004510, BQ225230

Specifications

Volts AC: 120, 240
Amps: 25, 30
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 25, 30
Family / Style: BR

Customer Reviews

No reviews for this product
(0)