This product may not be available in all locations.
Undervoltage release (MN), TeSys Deca, 220-240V AC 60 Hz
Item #: 318568
Cat #: GVAU226
UPC: 785901212539
Sign In or Register to view pricing and more.
Documents & Guides
Undervoltage release (MN), TeSys Deca, 220-240V AC 60 Hz
Overview
Undervoltage release (MN), TeSys Deca, 220-240V AC 60 Hz
TeSys GV electrical trip, MN undervoltage release, 220-240V AC 60Hz, for motor circuit breakers GV2, GV3. It trips the circuit breaker when the control voltage drops below 0.35 Uc, possible opening between 0.35-0.7 Uc. Closing of the circuit breaker is only possible when the control voltage is applied in the range 0.85-1.1 Uc. To be mounted on right-hand side of the circuit breaker, connection by screw clamp terminals. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).
Also known as: 785901212539, GVAU226
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)