
Multi-Tap Connector, 2 Side Entry, 4 AWG to 500 MCM, AL/CU
Item #: 31856
Cat #: IT-500
UPC: 662381950093
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600 Volt, 2 Ports, 4 AWG - 500 MCM, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Overview
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600 Volt, 2 Ports, 4 AWG - 500 MCM, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Insul-Tap connectors are suitable for connecting two wires. For sizes 3/0 AWG and smaller, they are available in two styles – with wires being connected from the same side of the connector (Figure1) or opposite sides of the connector.
Also known as: 662381950093, IT-500
Specifications
Material: | Plastisol |
Color: | Black |
Volts AC: | 600 |
Wire/Cable Openings: | 2 |
Allowable Gauge Range: | 4 - 500 |
Material: | Plastisol |
Volts AC: | 600 |
Allowable Gauge Range: | 4 - 500 |
Color: | Black |
Wire/Cable Openings: | 2 |
Customer Reviews
No reviews for this product
(0)