This product may not be available in all locations.
IntelliVAC Control Module, Electrically Held/Mechanical Latch, 120/240VAC, 125/250VDC, 400/800A Contactor
Item #:
318483
Cat #:
1503VC-BMC5
UPC:
883809851772
Sign In or Register to view pricing and more.
Documents & Guides
IntelliVAC Control Module, for Electrically Held or Mechanical Latch, 120/240 Volt AC or 125/250 Volt DC, 400 Amp or 800 Amp Contactor
Overview
IntelliVAC Control Module, for Electrically Held or Mechanical Latch, 120/240 Volt AC or 125/250 Volt DC, 400 Amp or 800 Amp Contactor
The Allen-Bradley Bulletin 1503VC IntelliVAC controller (1503VC-BMC5) offers a superior, efficient, and flexible means of controlling Bulletin 1502 vacuum contactors. The IntelliVAC controller offers a scalable solution for multiple medium voltage control applications. A wire harness for 1502 vacuum contactors is generally required.
Also known as: 883809851772, 1503VC-BMC5
Specifications
Type: | Controller, Medium Voltage |
Volts DC Range: | 250, 110 |
Mounting: | Surface |
Amps Range: | 400 - 800 |
Type: | Controller, Medium Voltage |
Mounting: | Surface |
Volts DC Range: | 250, 110 |
Amps Range: | 400 - 800 |
Customer Reviews
No reviews for this product
(0)