Type Cc Circuit Breaker

Item #: 318451

Cat #: CC3150SR01

UPC: 782113420479

Sign In or Register to view pricing and more.
Documents & Guides
Type Cc Circuit Breaker, 3-pole, 150 Amp, 10 Kaic, 240 Vac, 120 Vac Shunt Trip

Overview

Type Cc Circuit Breaker, 3-pole, 150 Amp, 10 Kaic, 240 Vac, 120 Vac Shunt Trip
Also known as: 782113420479, CC3150SR01

Specifications

Family / Style: CC
Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 150
Interrupt Rating AC: 10 kA
Family / Style: CC
Poles: 3
Amps: 150
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)