Pipe Mounting Wireholder, Pipe Size: 1-1/4"-2-1/2", Univ Reinforced

Item #: 31845
Cat #: 6912
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Mounting Wireholder, Pipe Size: 1-1/4"-2-1/2", Universal Reinforced

Overview

Pipe Mounting Wireholder, Pipe Size: 1-1/4"-2-1/2", Universal Reinforced
Insulated Wireholder, Pipe Mount Type, Reinforced Porcelain Insulator, Hot Dipped Galvanized Steel Hardware, Pipe Range: 1-1/4" - 2-1/2".
Also known as: 6912, Strike Knob, pipe robert II, 2" clamp bob, mouse trap, CYCLOPS CLAMP, johnny ball, mast knob, P knob, Mast pipe clamp, Strike, bob, point of attachment, PIPE SUPPORT CLAMP

Specifications

Type: Pipe Mount, Wireholder, Insulated, Reinforced
Diameter: 1 1/2 in, 1 1/4 in, 2 in, 2 1/2 in
Material: Porcelain, Steel
Type: Pipe Mount, Wireholder, Insulated, Reinforced
Material: Porcelain, Steel
Diameter: 1 1/2 in, 1 1/4 in, 2 in, 2 1/2 in

Customer Reviews

No reviews for this product
(0)