![Blank Wallplate, 2-Gang, Thermoset, White, Standard, Strap Mount Blank Wallplate, 2-Gang, Thermoset, White, Standard, Strap Mount](https://rexel-cdn.com/products/image.jpg?i=4401BE7A-8E4F-45A2-A790-6CD23C7F57E5&f=420)
Blank Wallplate, 2-Gang, Thermoset, White, Standard, Strap Mount
Item #:
318438
Cat #:
88034
UPC:
078477780398
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang No Device Blank Wallplate, Standard Size, Thermoset, Strap Mount - White
Overview
2-Gang No Device Blank Wallplate, Standard Size, Thermoset, Strap Mount - White
2-Gang No Device Blank Wallplate, Thermoset, Strap Mount, White
Also known as: 078477780398, 88034
Specifications
Mounting: | Strap |
Type: | Blank Plate, Standard |
Gangs: | 2 |
Size: | Standard |
Material: | Plastic |
Color: | White |
Mounting: | Strap |
Gangs: | 2 |
Material: | Plastic |
Type: | Blank Plate, Standard |
Size: | Standard |
Color: | White |
Customer Reviews
No reviews for this product
(0)