L-box 36x24x12, Gray

Item #: 318428

Cat #: DBL362412G

UPC: 783510143749

Sign In or Register to view pricing and more.
Documents & Guides
L-box Wall Mount Cabinet, Bulletin Dws1 (wall Mount Distribution Cabinet), Size/dims: 36.00x24.00x12.00, Material/finish: Steel/ltgray

Overview

L-box Wall Mount Cabinet, Bulletin Dws1 (wall Mount Distribution Cabinet), Size/dims: 36.00x24.00x12.00, Material/finish: Steel/ltgray
Also known as: 783510143749, DBL362412G

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Height: 36 in
Depth: 12.340 in
Width: 24 in
Material: Steel
Depth: 12.340 in
IP/NEMA Rating: NEMA 1, IP30
Height: 36 in

Customer Reviews

No reviews for this product
(0)