Replacement Power Supply Cord, 16/3 SJEO, Black, 6' Long

Item #: 318396

Cat #: 9855SW0008

UPC: 029892098551

Sign In or Register to view pricing and more.
Documents & Guides
Power Tool Replacement Cord, NEMA 5-15P, Size/Number of Conductors: 16/3. Rating: 13 Amp, 125 VAC. Length: 6 ft. Color: Black

Overview

Power Tool Replacement Cord, NEMA 5-15P, Size/Number of Conductors: 16/3. Rating: 13 Amp, 125 VAC. Length: 6 ft. Color: Black
Also known as: 029892098551, 9855SW0008

Specifications

NEMA Configuration: 5-15P
Amps: 13
Conductors: 3
Volts AC: 120
Color: Black
Type: Extension Cord
Gauge: 16
Length: 6 ft
Standards: California Proposition 65
NEMA Configuration: 5-15P
Conductors: 3
Color: Black
Gauge: 16
Standards: California Proposition 65
Amps: 13
Volts AC: 120
Type: Extension Cord
Length: 6 ft

Customer Reviews

No reviews for this product
(0)