Conduit Body, Type: LL, FM8, 1", PVC Coated Iron

Item #: 31837

Cat #: PRHLL38

UPC: 784011203758

Documents & Guides
Conduit Body, Type: LL, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 6.51 Dimension B (Inches): 1.98 Dimension C (Inches): 2.67 Dimension D (Inches): 1.38 Dimension E (Inches): 4.56 Nominal Weight (Pounds): 2.6
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: LL, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 6.51 Dimension B (Inches): 1.98 Dimension C (Inches): 2.67 Dimension D (Inches): 1.38 Dimension E (Inches): 4.56 Nominal Weight (Pounds): 2.6
PVC coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011203758, PRHLL38

Specifications

Diameter: 1 in
Material: PVC Coated Malleable Iron
Diameter: 1 in
Material: PVC Coated Malleable Iron

Customer Reviews

No reviews for this product
(0)