Mount, Plastic Latch, Integrated White LED, 24V AC/DC

Item #: 31834

Cat #: 800F-PN3W

UPC: 662468120159

Documents & Guides
Mount, Plastic Latch, Integrated White LED, 24 Volt AC/DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mount, Plastic Latch, Integrated White LED, 24 Volt AC/DC
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-PN3W from Rockwell Automation® is an 800F push-button integrated LED. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120159, 800F-PN3W

Specifications

Volts DC: 24
Size: 22.5 mm
Type: LED, Latch, Mounting
Mounting: Front
Family / Style: 800F
Material: Plastic
Color: White
Volts AC: 24
Volts DC: 24
Type: LED, Latch, Mounting
Family / Style: 800F
Color: White
Size: 22.5 mm
Mounting: Front
Material: Plastic
Volts AC: 24

Customer Reviews

No reviews for this product
(0)