Junction Box, NEMA 4X, Hinged Cover, 18" x 16" x 10"

Item #: 31833

Cat #: A181610CHQRFG

UPC: 783510318406

Documents & Guides
Junction Box, NEMA 4X, Hinged, Solid Cover, Quick Release, Wall Mount, 18 x 16 x 10 Inch, Fiberglass/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Hinged, Solid Cover, Quick Release, Wall Mount, 18 x 16 x 10 Inch, Fiberglass/Gray
Designed for use as a junction box or instrument housing in both indoor and outdoor settings. The enclosure is used in highlycorrosive environments typically found in oil refineries, chemical processing plants, waste water treatment, marine installations, pulp and paper processing, and electroplating plants. The efficient design and simple construction create a low-cost, durable, and aesthetic enclosure.
Also known as: 783510318406, A181610CHQRFG

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 10 in
Mounting: Surface
Color: Gray
Height: 18 in
Material: Fiberglass
Width: 16 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Height: 18 in
Width: 16 in
Depth: 10 in
Color: Gray
Material: Fiberglass
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)