Single-Pole Toggle Switch, 3A, 24V AC/DC, Ivory, Industrial Grade

Item #: 318295

Cat #: 12021-2I

UPC: 078477394298

Sign In or Register to view pricing and more.
Documents & Guides
Single-Pole Toggle Switch, 3A, 24V AC/DC, Ivory, Industrial Grade, Back/Side Wired, Self-Grounding

Overview

Single-Pole Toggle Switch, 3A, 24V AC/DC, Ivory, Industrial Grade, Back/Side Wired, Self-Grounding
Also known as: 078477394298, 12021-2I

Specifications

Type: Toggle Switch, Industrial Grade, Self-Grounding
Poles: 1
Amps: 3
Color: Ivory
Volts AC: 24
Type: Toggle Switch, Industrial Grade, Self-Grounding
Amps: 3
Volts AC: 24
Poles: 1
Color: Ivory

Customer Reviews

No reviews for this product
(0)