Relay, Overload, Solid State, MotorLogic, 3P, 30-90A, Size 3, Direct Mount

Item #: 318285

Cat #: 9065ST320

UPC: 785901751946

Sign In or Register to view pricing and more.

Overview

Relay, Overload, Solid State, MotorLogic, 3 Pole, 30 - 90 Amp, Size 3, 600 Volt AC, Direct Mount
Also known as: 785901751946, 9065ST320

Specifications

Poles: 3
Type: Solid State, Relay, Overload
Volts DC: 600
Amps: 90
Size: 3
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts DC: 600
Size: 3
Standards: California Proposition 65
Type: Solid State, Relay, Overload
Amps: 90
Volts AC: 600

Customer Reviews

No reviews for this product
(0)