Keylock Switch Wallplate, 2-Gang, Stainless Steel

Item #: 31825

Cat #: 84072-40

UPC: 078477314197

Sign In or Register to view pricing and more.
Documents & Guides
2- Gang Key Lock Power Switch Device Switch Wallplate, Standard Size, 430 Stainless Steel, Device Mount, W/ Spanner Screws And Tool, Pierced One Single 0.880 Diameter. For Use With Corbin Key Lock Switch. Satin Finish- Stainless Steel

Overview

2- Gang Key Lock Power Switch Device Switch Wallplate, Standard Size, 430 Stainless Steel, Device Mount, W/ Spanner Screws And Tool, Pierced One Single 0.880 Diameter. For Use With Corbin Key Lock Switch. Satin Finish- Stainless Steel
2-Gang Key Lock Power Switch Device Switch Wallplate, Standard Size, Device Mount, For Use With Corbin Key Lock Switch, Spanner Screws and Tool, Stainless Steel
Also known as: 078477314197, 84072-40

Specifications

Type: Locking Key Switch, Standard
Gangs: 2
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Locking Key Switch, Standard
Mounting: Device
Material: Stainless Steel
Gangs: 2
Size: Standard
Color: Stainless

Customer Reviews

No reviews for this product
(0)