316SS Wall Mount Enclosure, 4X, 48x36x10

Item #: 318245

Cat #: A48H3610SS6LP3PT

UPC: 783510143459

Sign In or Register to view pricing and more.
Documents & Guides
Continuous Hinge Enclosure with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: 48" x 36" x 10"

Overview

Continuous Hinge Enclosure with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: 48" x 36" x 10"
These enclosures feature Hoffman’s exclusive POWERGLIDE Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.
Also known as: 783510143459, A48H3610SS6LP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)