Transfer Switch, Non-Fused, 60A, 600V AC/DC, 4P, NEMA 12

Item #: 318234

Cat #: DTU462AWK

UPC: 785901307785

Sign In or Register to view pricing and more.
Transfer Switch, Non-Fused, 60 Amp, 600 Volt AC/DC, 4-Pole, NEMA 12

Overview

Transfer Switch, Non-Fused, 60 Amp, 600 Volt AC/DC, 4-Pole, NEMA 12
Also known as: 785901307785, DTU462AWK

Specifications

Volts DC: 600
Mounting: Surface
Poles: 4
Volts AC: 600
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Volts DC: 600
Poles: 4
Amps: 60
IP/NEMA Rating: NEMA 12
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)