Masonry Box, 3-Gang, 2-1/2" Deep, 1/2" & 3/4" KOs, Steel

Item #: 31823

Cat #: GW-325-G

UPC: 785991920901

Documents & Guides
Masonry Box, 3-Gang, 2-1/2 Inch Deep, Gangable, Side Knockouts: (4) 1/2 Inch and 3/4 Inch Eccentric, End Knockouts: (6) 1/2 Inch and 3/4 Inch Eccentric, Bottom Knockouts: (2) 1/2 Inch and 3/4 Inch Eccentric, Welded, Cubic Inches: 47.4, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Masonry Box, 3-Gang, 2-1/2 Inch Deep, Gangable, Side Knockouts: (4) 1/2 Inch and 3/4 Inch Eccentric, End Knockouts: (6) 1/2 Inch and 3/4 Inch Eccentric, Bottom Knockouts: (2) 1/2 Inch and 3/4 Inch Eccentric, Welded, Cubic Inches: 47.4, Steel
Also known as: 785991920901, GW-325-G

Specifications

Gangs: 3
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 47.400 in³
Gangs: 3
Mounting: Screw On, Nail On
Material: Steel
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/2 in
Cubic Inches: 47.400 in³

Customer Reviews

No reviews for this product
(0)