Safety Switch, 200A,3P,600V/250DC, HD Fusible, NEMA 12

Item #: 318196

Cat #: DH364NDK

UPC: 782113206912

Sign In or Register to view pricing and more.
200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 12

Overview

200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 12
Also known as: 782113206912, DH364NDK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)