![F30T12DRS 30/CS 1/SKU F30T12DRS 30/CS 1/SKU](https://rexel-cdn.com/products/product.jpg?i=FE6FDFE3-8D58-4E59-ADE0-D9453B43489B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
30W, T12 rapid start fluorescent lamp, Daylight phosphor, 6500K color temperature, 72 CRI. 18000 Avg rated life at 3 hrs/start
Overview
30W, T12 rapid start fluorescent lamp, Daylight phosphor, 6500K color temperature, 72 CRI. 18000 Avg rated life at 3 hrs/start
Also known as: 046135234781, F30T12/D/RS
Specifications
Color Temperature: | 6500 (Daylight) |
Lumens: | 1900 |
Length: | 3 ft, 36 in |
Color Rendering Index (CRI): | 76 |
Wattage: | 30 |
Material: | Glass |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 6500 (Daylight) |
Length: | 3 ft, 36 in |
Wattage: | 30 |
Light Technology: | Fluorescent |
Lumens: | 1900 |
Color Rendering Index (CRI): | 76 |
Material: | Glass |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)