This product has been discontinued.
Compact Fluorescent Lamp, 23W, Twist
Item #: 318108
Cat #: EL/MDTQS-23W-T2
UPC: 046677414016
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: EL/dT (Twist), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs *Philips Part # 41401-1* *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 23 Watt, Bulb: EL/dT (Twist), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs *Philips Part # 41401-1* *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
The Philips EnergySaver T2 provides energy efficient lighting in a smaller, sleeker, size that fits more fixtures. The energy saving T2 is a direct replacement for most incandescents, provides soft white light and lasts 11 years* reducing the hassle of frequest replacements.
Also known as: 046677414016, EL/MDTQS-23W-T2
Specifications
Base: | Medium Screw (E26) |
Wattage: | 23 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | EL/mDT (Twister) |
Lumens: | 1600 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Shape: | EL/mDT (Twister) |
Color Temperature: | 2700 (Warm White) |
Wattage: | 23 |
Volts AC: | 120 |
Lumens: | 1600 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)