Halogen Lamp, MR16, 37W, 12V, NFL25

Item #: 3181

Cat #: 37MR16/IR/NFL25/C-12V

UPC: 046135586347

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 37 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 20

Overview

Halogen Lamp, 37 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 20
Also known as: 046135586347, 37MR16/IR/NFL25/C-12V

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
Wattage: 37
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 25°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 37
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 25°

Customer Reviews

No reviews for this product
(0)