Transformer, 25KVA, 1P, 240 x 480V - 120/240V, Encapsulated

Item #: 318093

Cat #: S2T25E

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, 25KVA, 1P, 240 x 480V - 120/240V, Encapsulated25 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 240 x 480 Volt Primary, - 120/240 Volt Secondary, No Taps, Aluminum Windings, NEMA 3R

Overview

Transformer, 25KVA, 1P, 240 x 480V - 120/240V, Encapsulated25 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 240 x 480 Volt Primary, - 120/240 Volt Secondary, No Taps, Aluminum Windings, NEMA 3R
Also known as: S2T25E

Specifications

Phase: 1
Volt Amps: 25kVA
Type: Dry Type Transformer
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Type: Dry Type Transformer
Secondary Voltage: 120/240
Volt Amps: 25kVA
Primary Voltage: 240x480

Customer Reviews

No reviews for this product
(0)