Programming Port, Cat 5e Ethernet, GFCI, 15A, 120VAC, Type 12
Item #: 318085
Cat #: P-R2-K4RF0
UPC: 842864101567
Sign In or Register to view pricing and more.
Documents & Guides
Programming Port, Cat 5e Ethernet, GFCI, 15 Amp, 120 Volt AC, Type 12, Size K
Overview
Programming Port, Cat 5e Ethernet, GFCI, 15 Amp, 120 Volt AC, Type 12, Size K
GracePorts® are intended to be mounted in or on an enclosure product. Installation should be performed by a qualified technician and adhere to applicable regulatory codes. These devices are for mounting on the flat surface of enclosures having the same type of environmental rating.
Also known as: 842864101567, P-R2-K4RF0
Specifications
Mounting: | Panel |
Size: | K |
IP/NEMA Rating: | NEMA 12 |
Connector Type: | CAT 5E |
Mounting: | Panel |
IP/NEMA Rating: | NEMA 12 |
Size: | K |
Connector Type: | CAT 5E |
Customer Reviews
No reviews for this product
(0)