
Fish Tape with Winder Case, 240'
Item #: 31808
Cat #: FTS438-240BP
UPC: 783310100485
Documents & Guides
240' Fish Tape with 12" Winder Case, MagnumPro, Width: 1/8", Material: Steel, 1 Pack = One 240' x 1/8" Fish Tape with Case
Sign In or Register to view pricing and more.
Overview
240' Fish Tape with 12" Winder Case, MagnumPro, Width: 1/8", Material: Steel, 1 Pack = One 240' x 1/8" Fish Tape with Case
Oil-tempered spring steel for excellent fishing performance Dirt-free tape finish keeps hands cleaner during use Advanced comfort handle grip reduces fatigue Superior rapid tape pay-out and rewind Smaller Fish Eye with offset bend for improved fishing ability Improved low profile tip for easy fishing through all sizes of conduit Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly Rugged case design improves drop impact capability Flared case with Grip Ridges for no slip handling Available in 50 FT (15.2 m), 65 FT (19.8 m), 125 FT (38.1 m) and 240 FT (73.2 m) lengths 1/8 IN, 1/4 IN and flat steel profiles to accommodate different fishing situations
Also known as: 783310100485, FTS438-240BP, fishtape, Whip bit
Specifications
Diameter: | 1/8 in |
Material: | Steel |
Length: | 240 ft |
Type: | Fish Tape |
Diameter: | 1/8 in |
Length: | 240 ft |
Material: | Steel |
Type: | Fish Tape |
Customer Reviews
5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 11/10/2011
GREENLEE FISH STEEL
EXCELLENT PRODUCT