Enclosure, NEMA 4X, Hinged Window Cover, 18" x 16" x 10", Fiberglass

Item #: 31805

Cat #: A181610CHQRFGW

UPC: 783510318604

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinged Window Cover, 18" x 16" x 10", Gray, Fiberglass

Overview

Enclosure, NEMA 4X, Hinged Window Cover, 18" x 16" x 10", Gray, Fiberglass
Also known as: 783510318604, A181610CHQRFGW

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 10 in
Color: Gray
Height: 18 in
Material: Fiberglass
Width: 16 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Gray
Material: Fiberglass
Depth: 10 in
Height: 18 in
Width: 16 in

Customer Reviews

No reviews for this product
(0)