1-1/2 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, White/Yellow

Item #: 318000

Cat #: GMT-1-1/2A

UPC: 051712576758

Sign In or Register to view pricing and more.
Documents & Guides
1-1/2 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, White/Yellow

Overview

1-1/2 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, White/Yellow
Also known as: 051712576758, GMT-1-1/2A

Specifications

Type: Fast Acting
Interrupt Rating AC: 300
Material: Thermoplastic
Interrupt Rating DC: 300
Type: Fast Acting
Material: Thermoplastic
Interrupt Rating AC: 300
Interrupt Rating DC: 300

Customer Reviews

No reviews for this product
(0)