7.5 Hp, SVX9000, VFD, N1

Item #: 317945

Cat #: SVX007A1-4A1B1

UPC: 782116011483

Sign In or Register to view pricing and more.
SVX9000 Series Open Drives. 7-1/2 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 12.0 Amp. Variable Torque: 16.0 Amp. Frame Size: FR5.

Overview

SVX9000 Series Open Drives. 7-1/2 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 12.0 Amp. Variable Torque: 16.0 Amp. Frame Size: FR5.
Eaton SVX adjustable frequency drive Catalog#:SVX007A1-4A1B1 SVX Independent Drives, 7.5HP, NEMA Type 1/IP21, 480V, FR5, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Standard boards
Also known as: 782116011483, SVX007A1-4A1B1

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Horsepower: 7.500
Phase: 3
IP/NEMA Rating: NEMA 1
Horsepower: 7.500
Volts AC: 480
Type: Variable Frequency Drive

Customer Reviews

No reviews for this product
(0)