Breaker, 30/50A, 2P, 120/240V, 10 kAIC, Quad, BR Series

Item #: 317935

Cat #: BRD230250

UPC: 786676372305

Sign In or Register to view pricing and more.
Non CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 30 Amp Outer Indep Trip and 2-Pole 50 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

Non CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 30 Amp Outer Indep Trip and 2-Pole 50 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676372305, BRD230250

Specifications

Volts AC: 120, 240
Amps: 30, 50
Poles: 4
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating AC: 10 kA
Amps: 30, 50
Family / Style: BR

Customer Reviews

No reviews for this product
(0)