This product may not be available in all locations.
3
more
Starter, Size 1, 27A, 600VAC, 480VAC Coil, Non-Reversing, 3P, Open
Item #: 317910
Cat #: 8536SCO3V06H30
UPC: 785901807032
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Size 1, 27 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, Open, 3-Pole, Solid State Overloads
Overview
Starter, Size 1, 27 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, Open, 3-Pole, Solid State Overloads
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 1 non-reversing starter has a 27 ampere rating. This NEMA Size 1 motor starter has 3 phase ratings of 7.5 HP at 200 and 230 VAC and 10 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 9A to 27A range to sense over current conditions. This NEMA starter has a 100 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 440/480 VAC 50/60 Hz operating coil wired for common control. This NEMA starter is an open device without an enclosure. This starter is 6.77 inches tall, 3.50 inches wide and 4.22 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 785901807032, 8536SCO3V06H30
Specifications
Phase: | 3 |
Poles: | 3 |
Type: | NEMA, Starter, Non-Reversing |
Size: | 1 |
Amps: | 27 |
Volts AC: | 600 |
Volts AC Control: | 480 |
Standards: | California Proposition 65 |
Phase: | 3 |
Type: | NEMA, Starter, Non-Reversing |
Amps: | 27 |
Volts AC Control: | 480 |
Poles: | 3 |
Size: | 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)