Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 12 A, 1 NC, 24VAC coil

Item #: 317864

Cat #: LC2K1201B7

UPC: 785901304173

Sign In or Register to view pricing and more.
Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 12 A, 1 NC, 24VAC coil

Overview

Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 12 A, 1 NC, 24VAC coil
LC2K1201B7 is a compact 3-pole TeSys K reversing contactor from Schneider Electric for motor applications. Rated 12A AC-3 5.5kW@400V, it includes a 24V 50/60Hz AC coil, 2NC auxiliary contacts, a mechanical interlock and pre-wired reversing circuit. LC2K1201B7 is a 3-pole TeSys K reversing contactor from Schneider Electric for simple motor applications rated up to 5.5kW@400V. Very compact, DIN-rail compatible, with connections by screw clamp terminals, it is assembled with a mechanical interlock and a pre-wired reversing circuit. It includes a 24V 50/60Hz AC coil and 2NC built-in auxiliary contacts. Available worldwide, it complies with multi-standards (IEC, UL, CSA, CCC, EAC, Marine) and is certified Green Premium (RoHs/Reach). Very compact, 90mm wide, for DIN-rail and panel mounting. Assembled with mechanical interlock and pre-wired reversing circuit. Provides a 24V AC coil compatible 50/60Hz and 2NC built-in auxiliary contact. Can be completed with auxiliary contact blocks (LA1K, LA2K) and thermal relays (LR2K).
Also known as: 785901304173, LC2K1201B7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)