Fish Tape with Winder Case, 125'

Item #: 31783

Cat #: FTS438-125BP

UPC: 783310100461

Sign In or Register to view pricing and more.
Documents & Guides
125' Fish Tape with Winder Case, Diameter: .060", Maximum Design Strength: 400lbs, Weight: 5 lbs, Material: Steel

Overview

125' Fish Tape with Winder Case, Diameter: .060", Maximum Design Strength: 400lbs, Weight: 5 lbs, Material: Steel
Oil-tempered spring steel for excellent fishing performance Dirt-free tape finish keeps hands cleaner during use Advanced comfort handle grip reduces fatigue Superior rapid tape pay-out and rewind Smaller Fish Eye with offset bend for improved fishing ability Improved low profile tip for easy fishing through all sizes of conduit Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly Rugged case design improves drop impact capability Flared case with Grip Ridges for no slip handling Available in 50 FT (15.2 m), 65 FT (19.8 m), 125 FT (38.1 m) and 240 FT (73.2 m) lengths 1/8 IN, 1/4 IN and flat steel profiles to accommodate different fishing situations
Also known as: 783310100461, FTS438-125BP, fishtape

Specifications

Length: 125 ft
Diameter: 1/8 in
Material: Steel
Type: Fish Tape
Length: 125 ft
Material: Steel
Diameter: 1/8 in
Type: Fish Tape

Customer Reviews

No reviews for this product
(0)