Contactor, 9A, 4P NO Contacts, 230VAC

Item #: 317818

Cat #: 100-K09KF400

UPC: 662074494361

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, 9 Amp, 4-Pole, Normally Open Contacts, 230 Volt AC Coil

Overview

Contactor, Miniature, 9 Amp, 4-Pole, Normally Open Contacts, 230 Volt AC Coil
3M™ 5300 Series Motor Lead Pigtail Splice Kit contains 3 each of pigtail lug covers, mastic sealing strips, tubes of silicone grease, and locking pins plus an instruction sheet. It is designed for use with copper compression, 1-hole lugs. Its slip-on lug cover has EPDM rubber construction while the mastic strips in the kit seal moisture. After being crimped onto the cables, use this kit to insulate and seal the lugs that are bolted together in a pigtail configuration. CSA Certified and RoHS 2011/65/EU Compliant‎.
Also known as: 662074494361, 100-K09KF400

Specifications

Type: Contactor, Miniature
Poles: 4
Amps: 9
Volts AC Control: 230
Type: Contactor, Miniature
Amps: 9
Poles: 4
Volts AC Control: 230

Customer Reviews

No reviews for this product
(0)