56"Ind Grade Reversible Ceil Fan

Item #: 3178

Cat #: IHR56R

UPC: 686334798006

Sign In or Register to view pricing and more.
Documents & Guides
56 IN Reversible Ceiling Fan, Basic White, Metal, 120 V, 0.55 AMP, CFM 7000, Fan Speed- 310 RPM

Overview

56 IN Reversible Ceiling Fan, Basic White, Metal, 120 V, 0.55 AMP, CFM 7000, Fan Speed- 310 RPM
Also known as: 686334798006, IHR56R

Specifications

Volts AC: 120
Color: White
Standards: California Proposition 65
Width: 56 in
Volts AC: 120
Standards: California Proposition 65
Color: White
Width: 56 in

Customer Reviews

No reviews for this product
(0)