Replacement Door for CSD Enclosure, 36 x 36", Steel, Gray

Item #: 317704

Cat #: ZSD3636

UPC: 783510775315

Sign In or Register to view pricing and more.
Documents & Guides
Replacement Door for CSD Enclosure, 36 x 36", Steel, Gray

Overview

Replacement Door for CSD Enclosure, 36 x 36", Steel, Gray
Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.
Also known as: 783510775315, ZSD3636

Specifications

Width: 36 in
Material: Steel
Height: 36 in
Width: 36 in
Height: 36 in
Material: Steel

Customer Reviews

No reviews for this product
(0)