Breaker, Motor Protection, 16A, C Frame, 3P, High Magnetic

Item #: 3177

Cat #: 140M-C2T-C16

UPC: 662468964838

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 16 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip

Overview

Breaker, Motor Protection, 16 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip
Also known as: 662468964838, 140M-C2T-C16

Specifications

Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Amps: 16
Family / Style: 140M
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Family / Style: 140M
Type: Manual Motor Protector, Rotary Type
Color: Black
Amps: 16

Customer Reviews

No reviews for this product
(0)