Fluorescent Lamp, U-Bent, T8, 22-1/2", 31W, 3500K

Item #: 31767

Cat #: FBO31/835

UPC: 046135218781

Fluorescent Lamp, U-Bent, Rapid Start, 31 Watt, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 82, Color Temp: 3500K, Length: 22-1/2 inch, Standard Case Qty: 15 *Sylvania Part # 21878* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent Lamp, U-Bent, Rapid Start, 31 Watt, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 82, Color Temp: 3500K, Length: 22-1/2 inch, Standard Case Qty: 15 *Sylvania Part # 21878* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sylvania SYLFBO31/835 OCTRON SUPERSAVER ECOLOGIC3 lamps offer enhanced features such as higher initial and maintained light output, higher CRI and up to 40% longer life than entry-level T8 lamps. These lamps are available in linear types ranging from 2-8 feet and CURVALUME® U-bend types with 15/8" and 6" leg spacing. The SUPERSAVER lamps are a direct, energy replacement for full wattage T8 lamps.
Also known as: 046135218781, FBO31/835

Specifications

Color Rendering Index (CRI): 82
Lumens: 2725
Type: Rapid Start
Wattage: 31
Shape: T8-1-5/8 (U-Bend)
Color Temperature: 3500 (Neutral White)
Length: 22.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Type: Rapid Start
Shape: T8-1-5/8 (U-Bend)
Length: 22.500 in
Base: Medium Bi-Pin (G13)
Lumens: 2725
Wattage: 31
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)