Plinth Base, 1000 x 600mm, Cable Access, Black, 4 Corners, 4 Plates

Item #: 31766

Cat #: PPB2106

UPC: 783510976309

Sign In or Register to view pricing and more.
Documents & Guides
Plinth Base, 800 x 500 mm, Cable Access, Black, 4 x Cast Aluminum Corners, 4 x 16 Gauge Steel Plates, 39.33 Inch x 22.01 Inch

Overview

Plinth Base, 800 x 500 mm, Cable Access, Black, 4 x Cast Aluminum Corners, 4 x 16 Gauge Steel Plates, 39.33 Inch x 22.01 Inch
Also known as: 783510976309, PPB2106

Specifications

Type: Rack, Plinth Base
Color: Black
Mounting: Floor
Material: Steel
Height: 39.330 in
Width: 22.010 in
Type: Rack, Plinth Base
Mounting: Floor
Height: 39.330 in
Color: Black
Material: Steel
Width: 22.010 in

Customer Reviews

No reviews for this product
(0)