10 AWG XHHW-2 Solid Copper, Blue, 2500'

Item #: 317597

Cat #: XHHW10SOLBLU2500RL

UPC: 980100237332

Documents & Guides
10 AWG XHHW-2 Solid Copper, 600V, Blue, 2500 Foot Spool
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 AWG XHHW-2 Solid Copper, 600V, Blue, 2500 Foot Spool
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100237332, XHHW10SOLBLU2500RL

Specifications

Gauge: 10
Color: Blue
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Package Type: Reel
Gauge: 10
Length: 2500 ft
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Color: Blue
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)