Junction Box, NEMA 4X, Hinged Cover, 7.5" x 4" x 4.94"
Item #: 31758
Cat #: A845JFGR
UPC: 783510411404
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Junction Box, NEMA 4X, Solid Cover, 7.5 x 4 x 4.94 Inch, Fiberglass/Gray
Overview
Junction Box, NEMA 4X, Solid Cover, 7.5 x 4 x 4.94 Inch, Fiberglass/Gray
Junction Box, Type 4X, Solid Cover, Size/Dims: 7.5" x 4" x 4.94, Material/Finish: Fiberglass/Gray
Also known as: 783510411404, A845JFGR
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Mounting: | Surface |
Color: | Gray |
Width: | 4 in |
Material: | Fiberglass |
Height: | 7.500 in |
Depth: | 4.940 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Color: | Gray |
Material: | Fiberglass |
Depth: | 4.940 in |
Mounting: | Surface |
Width: | 4 in |
Height: | 7.500 in |
Customer Reviews
No reviews for this product
(0)