Masonry Box, 3-Gang, 3-1/2" Deep, 1/2" & 3/4" KOs, Steel

Item #: 31753

Cat #: GW-335-G

UPC: 785991920963

Documents & Guides
Masonry Box, 3-Gang, 3-1/2 Inch Deep, Gangable, Side Knockouts: (4) 1/2 Inch and 3/4 Inch Eccentric, End Knockouts: (6) 1/2 Inch and 3/4 Inch Eccentric, Bottom Knockouts: (6) 1/2 Inch and 3/4 Inch Eccentric, Welded, Cubic Inches: 71, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Masonry Box, 3-Gang, 3-1/2 Inch Deep, Gangable, Side Knockouts: (4) 1/2 Inch and 3/4 Inch Eccentric, End Knockouts: (6) 1/2 Inch and 3/4 Inch Eccentric, Bottom Knockouts: (6) 1/2 Inch and 3/4 Inch Eccentric, Welded, Cubic Inches: 71, Steel
Steel City® metallic outlet boxes and accessories provide innovative and efficient solutions for electrical rough-in. Save time and labor by shipping prefabricated, ready-to-install assemblies of steel City® boxes, covers, fittings and brackets directly to the job site. Steel City® innovative bracket designs simplify the process of positioning and mounting electrical outlet boxes.
Also known as: 785991920963, GW-335-G

Specifications

Gangs: 3
Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On
Material: Steel
Cubic Inches: 71 in³
Gangs: 3
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 3 1/2 in
Mounting: Screw On
Cubic Inches: 71 in³

Customer Reviews

No reviews for this product
(0)